Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Impact cap

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Impact cap

Casual head protection with a modern baseball cap look. Cap provides ideal protection where there is a risk of hitting the head.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • EN 812 certification, size 54-59 cm adjustable with hook-and-loop fastening

  • Shell made of hard plastic with foam padding

  • Integrated ventilation holes, integrated sweatband

  • Area of application: -30°C to +50 °C

  • Upper material: 100% cotton

  • Does not replace EN 397 certified industrial hard helmet