For detailed information, other images and documents, please select individual articles from the following table.
Impact drill bit cassette DUO-S, straight shank 10 pieces
High-performance impact drill bit with the features of a hammer drill bit. Available in ORSY® system cassette.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/576656382.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1267328.jpg)
Variants
Precise drilling
Excellent centring properties of lathe centre
Hammer-resistant, extremely robust and designed for the toughest applications
- State-of-the-art vacuum hardening
- High-strength tungsten carbide tip
- Optimum high-vacuum soldering, heat-resistant up to 1100°C
- Specially heat-treated clamping shank
- High-strength drill bit body, same shaft material as hammer drill bits
Fast drilling progress
- Aggressively ground carbide plate
- Multi-spiral, large-volume feed helix
Suitable for rotary drilling and impact drilling
Special tungsten carbide tip geometry
PGM certified
Suitable for drilling holes intended for anchor connections that are subject to approval.
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Impact drilling in concrete, masonry, calcium silicate blocks and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!