Industrial wet and dry vacuum cleaner ISS 45-M automatic
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 1
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 2
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 3
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 4
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 5
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 6
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 7

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 45-M automatic

Specially certified safety vacuum cleaner in dust class M for dry, non-combustible, hazardous substances with MAK values greater than 0.1 mg/m3. Carcinogenic substances must not be vacuumed, except for sawdust.

  • Air current: 61 l/s
  • Underpressure: 230 mbar
  • Container capacity: 45 l
  • Max power: 1380 W
  • Cable length: 7.5 m
  • Hose connection diameter: 58 mm
  • Min./max. frequency: 50 / 60 Hz
  • Sound-pressure level: 67 dB
  • IP protection class: IP X4
  • Length: 517 mm
  • Width: 375 mm
  • Height: 687 mm
  • Weight of machine: 13.7 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Air current Underpressure Container capacity Max power Quantity PU
price/PU
07011461
61 l/s 230 mbar 45 l 1380 W
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Individual adjustment of suction power for the respective application area


Infinitely-adjustable speed



Optimum utilisation of container size


Flat folding filter does not protrude into the container



Anti-static preparation


With separate anti-static accessories (electrically conductive suction hose, electrically conductive connection sleeve), any electrostatic charge, such as that generated when grinding plastics, can be conducted away from the user.



Automatic filter cleaning system


  • Constant high vacuum power, no manual actuation via a button necessary.

  • The flat folding filter is cleaned automatically by an air blast approx. every 15 sec. (pulsing noise).

  • Effective filter cleaning for constant high vacuum power

  • Long usage periods without changing the filter

  • Low maintenance costs
Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system; otherwise, the vacuum motor may be damaged and there could be a health risk due to increased fine dust emissions.

  • Use a PES flat folding filter for wet vacuuming.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.