Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 1
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 2
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 3
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 4
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 5
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 6
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 7
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 8
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 9
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 10
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 11
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 12
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 13
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 14

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

Universal safety vacuum suitable for construction sites, with M-certification and automatic filter cleaning

  • Air current: 74 l/s
  • Underpressure: 23.7 kPa
  • Container capacity: 39 l
  • Max power: 1380 W
  • Cable length: 7.5 m
  • Min./max. frequency: 50 / 60 Hz
  • Sound-pressure level: 68 dB
  • IP protection class: IP X4
  • Length: 560 mm
  • Width: 370 mm
  • Height: 655 mm
  • Underpressure (Turbine) max.: 25.4 kPa

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Air current Underpressure Container capacity Max power Quantity PU
price/PU
07011430
74 l/s 23.7 kPa 39 l 1380 W
1 pcs
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
CAD data  | 
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
Dust class: M-certification


Guaranteed dust collection efficiency of 99.9 % in accordance with EN 60335-2-69. Suction of dry, non-combustible substances that pose a risk to health with MAK values greater than 0.1 mg/m3. Carcinogenic substances must not be vacuumed, except for sawdust.



Suction of dry, non-combustible and harmful dusts on machinery and equipment


Dust class M in accordance with EN 60335-2-69 and guaranteed dust collection efficiency of 99.9%



Storage and mounting option for Würth system cases


Flat container head allows Würth system cases to be attached.



Accessories can be stored on the device and are always ready to use


Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose and power cable storage



Ideal for use on construction sites


Robust container with bumpers and large, sturdy metal rollers



Anti-static preparation


The earthed connection means that static charges are dissipated. Safeguarding against electrostatic charging is guaranteed thanks to the electrically conductive accessories included in the scope of delivery and the antistatic preparation of the device.



Easy to operate and control the various functions


Switches for On/Off, 15 s/60 s filter cleaning, speed control and hose selection



User-friendly way to work in conjunction with power tools


Socket with Hall sensor for automatic power tool detection, this allows the vacuum to be controlled remotely via a connected electric tool.



Automatic filter detection


The suction unit detects whether the main filter is installed correctly.



Automatic filter cleaning system


  • The flat folding filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).

  • Ensures long interruption-free operation

  • Low noise level

  • Long filter life

  • Low maintenance costs
Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat folding filter for wet vacuuming.

  • An electronic air flow monitor triggers a beep as soon as the airflow drops below 20 m/s. The accessory then needs to be checked for blockage or the tank needs to be emptied.

The M-class is the lowest class mandated by law for use on construction sites.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.