For detailed information, other images and documents, please select individual articles from the following table.
Universal safety vacuum suitable for construction sites, with M-certification and automatic filter cleaning
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Dust class: M-certification
Guaranteed dust collection efficiency of 99.9 % in accordance with EN 60335-2-69. Suction of dry, non-combustible substances that pose a risk to health with MAK values greater than 0.1 mg/m3. Carcinogenic substances must not be vacuumed, except for sawdust.
Suction of dry, non-combustible and harmful dusts on machinery and equipment
Dust class M in accordance with EN 60335-2-69 and guaranteed dust collection efficiency of 99.9%
Storage and mounting option for Würth system cases
Flat container head allows Würth system cases to be attached.
Accessories can be stored on the device and are always ready to use
Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose and power cable storage
Ideal for use on construction sites
Robust container with bumpers and large, sturdy metal rollers
Anti-static preparation
The earthed connection means that static charges are dissipated. Safeguarding against electrostatic charging is guaranteed thanks to the electrically conductive accessories included in the scope of delivery and the antistatic preparation of the device.
Easy to operate and control the various functions
Switches for On/Off, 15 s/60 s filter cleaning, speed control and hose selection
User-friendly way to work in conjunction with power tools
Socket with Hall sensor for automatic power tool detection, this allows the vacuum to be controlled remotely via a connected electric tool.
Automatic filter detection
The suction unit detects whether the main filter is installed correctly.
Automatic filter cleaning system
The M-class is the lowest class mandated by law for use on construction sites.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Ideal for hazardous dusts, such as Hardwoods, panel materials, paint dust particles, ceramics, concrete and brick. Not for asbestos!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!