For detailed information, other images and documents, please select individual articles from the following table.
Handy and ergonomic universal vacuum with L-certification and semi-automatic filter cleaning
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Dust class: L-certification
Guaranteed dust collection efficiency of 99% in accordance with EN 60335-2-69
Constant suction power and long filter life
Semi-automatic filter cleaning
Storage and mounting option for Würth system cases
Flat container head allows Würth system cases to be attached.
Accessories can be stored on the device and are always ready to use
Integrated storage of the joint nozzle and tool sleeve, flexible hose and power cable storage
Simple and convenient to use
The bayonet and clip connections ensure easy and safe connection of accessories with a nominal width of 35 mm.
Anti-static preparation
The earthed connection means that static charges are dissipated. Sparks and electric shocks are prevented by the use of electrically conductive accessories (sold separately).
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Ideal for all general cleaning work, e.g. car vacuuming, floor cleaning and workbench cleaning.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!