Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 1
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 2
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 3
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 4
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 5
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 6
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 7
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 8
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 9
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 10
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 11
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 12
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 13
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 14

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC

Universal vacuum suitable for construction sites, with L-certification and automatic filter cleaning

  • Air current: 74 l/s
  • Underpressure: 23 kPa
  • Container capacity: 30 l
  • Max power: 1380 W
  • Cable length: 7.5 m
  • Hose connection diameter: 35 mm
  • Min./max. frequency: 50 / 60 Hz
  • Sound-pressure level: 69 dB
  • IP protection class: IP X4
  • Length: 560 mm
  • Width: 370 mm
  • Height: 580 mm
  • Underpressure (Turbine) max.: 25.4 kPa

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Air current Underpressure Container capacity Max power Quantity PU
price/PU
07011330
74 l/s 23 kPa 30 l 1380 W
1 pcs
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
CAD data  | 
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
Dust class: L-certification


Guaranteed dust collection efficiency of 99% in accordance with EN 60335-2-69



Storage and mounting option for Würth system cases


Flat container head



Accessories can be stored on the device and are always ready to use


Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose and power cable storage



Ideal for use on construction sites


Robust container with bumpers and large, sturdy metal rollers



Anti-static preparation


Thanks to the grounded connection supports and the electrically conductive accessories included in the scope of delivery, static charges are conducted away and therefore safe protection against electrostatic charging is guaranteed.



Easy to operate and control the various functions


On/off, 15 s/60 s filter cleaning and speed control switch



User-friendly way to work in conjunction with power tools


Socket with Hall sensor for automatic power tool detection, this allows the vacuum cleaner to be controlled via a connected electric tool.



Automatic filter cleaning system


  • The flat folding filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).

  • Ensures long interruption-free operation

  • Low noise level

  • Long filter life

  • Low maintenance costs
Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat folding filter for wet vacuuming.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.