Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with shank and fine thread
Hexagonal bolt with shank and fine thread - 1
Hexagonal bolt with shank and fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank and fine thread

ISO 8765, galvanised steel 10.9 thick-film passivated (VZD)

See product details

Available in 110 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 8765 replaces DIN 960 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.