Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, zinc-plated thick-film passivated (ZSML)
Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, zinc-plated thick-film passivated (ZSML) - 1
Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, zinc-plated thick-film passivated (ZSML) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, zinc-plated thick-film passivated (ZSML)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Connection elements with galvanised chrome (VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement of common galvanised coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120 °C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.