Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fully threaded hexagonal bolt and fine thread
Fully threaded hexagonal bolt and fine thread - 1
Fully threaded hexagonal bolt and fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fully threaded hexagonal bolt and fine thread

ISO 8676, steel, strength class 10.9, zinc-flake coating, silver (ZFSHL)

See product details

Available in 30 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 8676 replaces DIN 961 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.