For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, low profile with fine thread ISO 8675, zinc plated 5 steel with thick-layer passivation (VZD)
Register now and access more than 125,000 products
Variants
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!