Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, low profile with fine thread ISO 8675, zinc plated 4 steel with thick-layer passivation (VZD)
Hexagon nut, low profile with fine thread ISO 8675, zinc plated 4 steel with thick-layer passivation (VZD) - 1
Hexagon nut, low profile with fine thread ISO 8675, zinc plated 4 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile with fine thread ISO 8675, zinc plated 4 steel with thick-layer passivation (VZD)

See product details

Available in 20 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution