Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain
Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain - 1
Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with fine thread ISO 8673, A2/70 stainless steel, plain

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.