Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexalobular screw with flattened half round head
Hexalobular screw with flattened half round head - 1
Hexalobular screw with flattened half round head - 2
Hexalobular screw with flattened half round head - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular screw with flattened half round head

DIN 34805-1, TX drive, stainless steel A2-070, plain

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 3506-1