For detailed information, other images and documents, please select individual articles from the following table.
ISO 7093-1, steel 200 HV, galvanised, blue passivated (A2K)
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Replaces DIN 9021
DIN 9021 has been withdrawn and replaced by international standard DIN EN ISO 7093-1.
Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.
The wrench sizes of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931. Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!