For detailed information, other images and documents, please select individual articles from the following table.
Flat washer with large external diameter ISO 7093-1 steel 200 HV, zinc flake silver (ZFSH)
Zinc-flake coating with very high corrosion protection
Register now and access more than 125,000 products
Variants
Hardness class 200 HV suitable for screw connections up to and including strength class 8.8
Replaces DIN 9021
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!