Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flat washer with chamfer ISO 7090 black zinc-nickel plated 300 HV steel (ZNBH)
Flat washer with chamfer ISO 7090 black zinc-nickel plated 300 HV steel (ZNBH) - 1
Flat washer with chamfer ISO 7090 black zinc-nickel plated 300 HV steel (ZNBH) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with chamfer ISO 7090 black zinc-nickel plated 300 HV steel (ZNBH)

See product details

Available in 9 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Washers with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBH) are suitable for applications with a high risk of corrosion. They are the perfect visual and functional addition to the screws and nuts in the programme that have a zinc-nickel black (ZNBHL) surface.



Corrosion resistance:



  • Washers for ≥ M2–360h*

  • Washers for ≥ M4–480h*

  • Washers for ≥ M10–720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative