Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Raised countersunk head screw with recessed head, H ISO 7047, steel 8.8, zinc-nickel-plated, silver (ZNSHL)

For detailed information, other images and documents, please select individual articles from the following table.

Raised countersunk head screw with recessed head, H ISO 7047, steel 8.8, zinc-nickel-plated, silver (ZNSHL)

See product details

Available in 15 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZNBHL black or ZNSHL silver) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a seal (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles
  • Thermal capacity up to 120 °C

  • Even coat distribution

  • Functional and decorative

Notice

ISO 7047 replaces DIN 966 | There is some limited similarity | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 5.8 and 8.8 omitted | Recessed head penetration depths changed.