For detailed information, other images and documents, please select individual articles from the following table.
Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated thick-film passivated (ZSML)
Register now and access more than 125,000 products
Variants
Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement for common zinc-plated coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even coating distribution
- Functional and decorative
ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of pan head screw changed to flat head screw.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!