Hexagonal nut with clamping piece (all-metal) ISO 7042, steel 10, zinc-plated, blue passivated (A2K)
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut with clamping piece (all-metal) ISO 7042, steel 10, zinc-plated, blue passivated (A2K)
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Notice
ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!