Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain
Hexagonal nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain - 1
Hexagonal nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain

See product details

Available in 8 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Protection against loss by crushing the nut body

Notice

ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12.