Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cheese head screw With hexagon socket
Cheese head screw  With hexagon socket - 1
Cheese head screw  With hexagon socket - 2
Cheese head screw  With hexagon socket - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cheese head screw With hexagon socket

ISO 4762/DIN 912, ≤ M24 A4-70 stainless steel, ≥ M24 A4-70 stainless steel

See product details

Available in 275 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.