For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut, low profile
ISO 4035, steel 04, Treloc, galvanised, blue passivated (A2K)
Register now and access more than 125,000 products
Variants
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!