Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG)
Hexagon nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG) - 1
Hexagon nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG) - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG)

See product details

Available in 10 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.