Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal nut, low profile ISO 4035 A4-035 stainless steel, plain
Hexagonal nut, low profile ISO 4035 A4-035 stainless steel, plain - 1
Hexagonal nut, low profile ISO 4035 A4-035 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile ISO 4035 A4-035 stainless steel, plain

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.