For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, low profile, left-hand thread DIN 4035, A2 steel, plain
Register now and access more than 125,000 products
Variants
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!