Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal nut, low profile ISO 4035 brass, nickel-plated (E2J)
Hexagonal nut, low profile ISO 4035 brass, nickel-plated (E2J) - 1
Hexagonal nut, low profile ISO 4035 brass, nickel-plated (E2J) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile ISO 4035 brass, nickel-plated (E2J)

See product details

Available in 9 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.