For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut ISO 4032, steel 1.7709, plain
- Thread type x nominal diameter: M16
- Height: 14.8 mm
- External drive: WS24
- Standards: ISO 4032
- Material: Heat-resisting steel, 1.7709, 21CrMoV5-7
- Surface: Plain
- RoHS-compliant: Yes
Register now and access more than 125,000 products
Variants
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!