Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon socket set screw with truncated cone ISO 4026 A1 stainless steel 12H, plain
Hexagon socket set screw with truncated cone ISO 4026 A1 stainless steel 12H, plain - 1
Hexagon socket set screw with truncated cone ISO 4026 A1 stainless steel 12H, plain - 2
Hexagon socket set screw with truncated cone ISO 4026 A1 stainless steel 12H, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with truncated cone ISO 4026 A1 stainless steel 12H, plain

See product details

Available in 21 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

Hardness class 12H corresponds to a hardness of 120 HV.



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.