Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon head bolt with thread up to head assortment 685 pieces
Hexagon head bolt with thread up to head assortment 685 pieces - 1
Hexagon head bolt with thread up to head assortment 685 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with thread up to head assortment 685 pieces

ISO 4017, A2-70 stainless steel, plain, in system case 4.4.1
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
Hexagonal bolts with thread up to head


  • M6 x 12-25mm

  • M8 x 16-30mm

  • M10 x 20-40mm
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.