Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with thread up to head ISO 4017, hot-dip galvanised 8.8U steel (TZN)
Hexagonal bolt with thread up to head ISO 4017, hot-dip galvanised 8.8U steel (TZN) - 1
Hexagonal bolt with thread up to head ISO 4017, hot-dip galvanised 8.8U steel (TZN) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to head ISO 4017, hot-dip galvanised 8.8U steel (TZN)

See product details

Available in 163 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684).

  • The bolts are ISO-compliant after hot-dip zinc-plating.

  • The bolts must not be used with nuts that have an oversized thread. This can create problems in the bolted joint and may cause the connection to fail.
Notice

Controlled construction products with CE marking => SB sets in accordance with DIN EN 15048-1 can be supplied with item prefix numbers: 00594.. (hex head headless screws) and 00595.. (hex head full-thread screws).



ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.