Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with thread up to the head

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head

ISO 4017 steel 8.8 zinc-nickel silver (ZNSHR)

  • Standards: ISO 4017
  • Material: Steel
  • Property class: 8.8
  • Surface: Zinc nickel silver
  • Head type: Hexagon head
  • Drive type: Outer hexagon
  • Thread type: Metric thread
  • Thread form: Standard metric thread
  • Thread design: Full thread
  • RoHS-compliant: Yes

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt