For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with full thread for the pressure vessel sector (PED)
ISO 4017, steel 25CrMo4, galvanised
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Complies with Pressure Equipment Directive 2014/68/EU
- Ferritic steel 1.7218 in accordance with DIN EN 10269
- This material meets harmonised standards EN 1515-4, EN 13445-2 and EN 13480-2, and PAS 1057-10
- Temperature resistance: -60°C to 500°C
- Tensile strength: 600 MPa to 750 MPa
- Lot marking on the screw for easier tracking
- Material abbreviation: KG
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!