Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain
Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain - 1
Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to the head ISO 4017, A4-70 stainless steel, plain

See product details

Available in 280 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.