Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain - 1
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain

See product details

Available in 306 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 4017 replaces DIN 933 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. Strength A4-70 up to and including nominal size M24 | From nominal size M27 strength A4-50