For detailed information, other images and documents, please select individual articles from the following table.
Hexagon head bolt with thread up to head assortment 975 pieces
ISO 4017, A2-70 stainless steel, plain in system case 4.4.1
Register now and access more than 125,000 products
Variants
Hexagonal bolts with thread up to head M4, M5, M6 and M8
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!