For detailed information, other images and documents, please select individual articles from the following table.
Hexagon head bolt with thread up to head assortment 685 pieces
ISO 4017, A2-70 stainless steel, plain, in system case 4.4.1
Register now and access more than 125,000 products
Variants
Hexagonal bolts with thread up to head
- M6 x 12-25mm
- M8 x 16-30mm
- M10 x 20-40mm
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!