Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain
Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain - 1
Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain

See product details

Available in 366 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength A2-50