Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon head bolt with thread up to head ISO 4017, A5 1.4571 stainless steel, plain
Hexagon head bolt with thread up to head ISO 4017, A5 1.4571 stainless steel, plain - 1
Hexagon head bolt with thread up to head ISO 4017, A5 1.4571 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with thread up to head ISO 4017, A5 1.4571 stainless steel, plain

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 4017 replaces DIN 933 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.