Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt, fully threaded with nut, SB fittings, DIN EN 15048-1 ISO 4017, A4-70 stainless steel, plain, with nut ISO 4032
Hexagonal bolt, fully threaded with nut, SB fittings, DIN EN 15048-1 ISO 4017, A4-70 stainless steel, plain, with nut ISO 4032 - 1
Hexagonal bolt, fully threaded with nut, SB fittings, DIN EN 15048-1 ISO 4017, A4-70 stainless steel, plain, with nut ISO 4032 - 2
Hexagonal bolt, fully threaded with nut, SB fittings, DIN EN 15048-1 ISO 4017, A4-70 stainless steel, plain, with nut ISO 4032 - 3
Hexagonal bolt, fully threaded with nut, SB fittings, DIN EN 15048-1 ISO 4017, A4-70 stainless steel, plain, with nut ISO 4032 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt, fully threaded with nut, SB fittings, DIN EN 15048-1 ISO 4017, A4-70 stainless steel, plain, with nut ISO 4032

See product details

Available in 82 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Non-preloaded structural bolting assemblies for metal construction. Stainless steel A4-70.

  • Hexagonal bolt, fully threaded, in line with DIN EN ISO 4017 and hexagon nut in line with DIN EN ISO 4032.
Notice

SB = Structural Bolting; bolts and nuts in accordance with DIN EN 15048 must be marked with the special label "SB".



Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!



ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Regulated construction product with CE marking.