Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with shank ISO 4014, hot-dip galvanised 8.8U steel, DOKKA
Hexagonal bolt with shank ISO 4014, hot-dip galvanised 8.8U steel, DOKKA - 1
Hexagonal bolt with shank ISO 4014, hot-dip galvanised 8.8U steel, DOKKA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank ISO 4014, hot-dip galvanised 8.8U steel, DOKKA

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684)

  • The screw is ISO-compliant after hot-dip galvanisation

  • Must not be used with nuts with oversized thread under any circumstances. This can create problems in the bolted joint and may cause the connection to fail.
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.