For detailed information, other images and documents, please select individual articles from the following table.
Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, zinc-plated
Register now and access more than 125,000 products
Variants
Complies with Pressure Equipment Directive 2014/68/EU
- Ferritic steel 1.7218 in accordance with DIN EN 10269
- This material meets harmonised standards EN 1515-4, EN 13445-2 and EN 13480-2, and PAS 1057-10
- Temperature resistance: -60°C to 500°C
- Tensile strength: 600 MPa to 750 MPa
- Lot marking on the screw for easier tracking
- Material abbreviation: KG
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!