For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with shank ISO 4014, silver zinc-nickel plated 10.9 steel (ZNSHR)
Register now and access more than 125,000 products
Variants
Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
ISO 4014 replaces DIN 931 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!