Welcome to Würth Germany For trade customers only
Hexagonal bolt with shank for pressure container construction
Hexagonal bolt with shank for pressure container construction - 1
Hexagonal bolt with shank for pressure container construction - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank for pressure container construction

ISO 4014 A4 stainless steel, plain

See product details

Available in 72 versions
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
Hexagon head bolts for pressure vessel construction according to AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels".

Notice
  • TÜV-recognised make. Meet the conditions of AD/AD 2000 Code of Practice W 7/2 (formerly W 2) with regard to waiving acceptance test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. "VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class.


ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.