Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with shank
Hexagonal bolt with shank - 1
Hexagonal bolt with shank - 2
Hexagonal bolt with shank - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank

ISO 4014 stainless steel A2-50 and A2-70, plain

See product details

Available in 288 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO 4014 replaces DIN 931 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. A2-70 strength up to and including nominal size M24 | above nominal size M27 strength A2-50