For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel
Register now and access more than 125,000 products
Variants
ISO 4014 replaces DIN 931 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength of at least A2-50
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!