For detailed information, other images and documents, please select individual articles from the following table.
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032
Construction product with CE marking, delivery with 3.1 certificate possible
Register now and access more than 125,000 products
Variants
- Non-preloaded structural bolting assemblies for metal construction. Steel 8.8U hot-dip galvanised (TZN).
- Hexagonal bolt with shaft in line with DIN EN ISO 4014 and hexagon nut in line with DIN EN ISO 4032.
SB = Structural Bolting; bolts and nuts in accordance with DIN EN 15048 must be marked with the special label "SB".
Thread sizes M8 and M10 with the designation "8.8U" comply with the minimum break strength and test strength (for threaded bolts of tolerance class 6az) in accordance with EN ISO 10684.
Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Regulated construction product with CE marking.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!