Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
O-ring, inch
O-ring, inch - 1
O-ring, inch - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-ring, inch

Inch, NBR 90

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances in accordance with DIN ISO 3601-1 B (industry standard)
Notice
  • Remove any contamination (dirt, chips, fibres) before installation

  • Edges and lead-in chamfers must be deburred

  • Use a lubricated/greased O-ring