Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
O-ring, metric NBR 70
O-ring, metric NBR 70 - 1
O-ring, metric NBR 70 - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-ring, metric NBR 70

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)
Notice
  • Remove any contamination (dirt, chips, fibres) before installation

  • Edges and lead-in chamfers must be deburred

  • Use a lubricated/greased O-ring