For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw with slotted assortment 1290 pieces in system case 4.4.1.
ISO 2009, zinc-plated steel, blue passivated (A2K), with slot
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363508.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Variants
Contents: 1290 pieces
- 100 countersunk head screws M3 x 6 / M3 x 12 / M3 x 20 / M3 x 25 mm
- 100 countersunk head screws M4 x 10 / M4 x 16 / M4 x 20 / M4 x 25 mm
- 100 countersunk head screws M5 x 10 / M5 x 16 mm
- 50 countersunk head screws M5 x 20 / M5 x 30 mm
- 50 countersunk head screws M6 x 10 / M6 x 16 / M6 x 20 mm
- 40 countersunk head screws M6 x 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!